WV
WESTWARD

Red Heavy Duty Top Chest, 22" H X 56" W X 24" D, Number of Drawers: 12

  • Item # 34F767
  • My Part #
  • Mfr. Model # 34F767
  • Catalog Page # N/A
  • Catalog Group # G7177
  • UNSPSC # 24112401
Red Heavy Duty Top Chest, 22" H X 56" W X 24" D, Number of Drawers: 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $648.46 / each

Web Price $1,745.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 315.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Westward top tool chest has a durable finish, sturdy construction, and heavy load capacity to extend product life. Its top-opening door offers easy tool access and efficient organization.

View More

Technical Specs

  • Item Top Chest
  • Tool Box Duty Rating Heavy Duty
  • Width 56"
  • Depth 24"
  • Height 22"
  • Number of Drawers 12
  • Color Red
  • Drawer Color Red
  • Drawer Capacity 100 lb.
  • Drawer Slides Ball Bearing
  • Finish Powder Coated
  • Storage Capacity 12,328 cu. in.
  • Load Rating 1000 lb.
  • Material Steel
  • Gauge 18
  • Configuration 12-3/4" W Side-by-Side: (4) 21-1/2" D x 2-1/4" H, 25-1/2" W Left Bank: (4) 21-1/2" D x 2-1/4" H, 25-1/2" W Right Bank: (4) 21-1/2" D x 2-1/4" H
  • Locking System Tubular Key Lock
  • Number of Handles 2
  • Handle Design Folding Side
  • Features Full Width Aluminum Drawer Pulls, Gas Lift Lid
  • For Use With 34F770
  • Includes Drawer Liners
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.