DV
WESTWARD

Red Heavy Duty Top Chest, 22" H X 30" W X 20" D, Number of Drawers: 7

  • Item # 34F755
  • My Part #
  • Mfr. Model # 34F755
  • Catalog Page # N/A
  • Catalog Group # G7175
  • UNSPSC # 24112401
Red Heavy Duty Top Chest, 22" H X 30" W X 20" D, Number of Drawers: 7 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This Westward top tool chest has a durable finish, sturdy construction, and heavy load capacity to extend product life. When moving this product, make sure you use the brakes to prevent injury or damage from rolling.

View More

Technical Specs

  • Item Top Chest
  • Tool Box Duty Rating Heavy Duty
  • Width 30"
  • Depth 20"
  • Height 22"
  • Number of Drawers 7
  • Color Red
  • Drawer Color Red
  • Drawer Capacity 100 lb.
  • Drawer Slides Ball Bearing
  • Finish Powder Coated
  • Storage Capacity 5,270 cu. in.
  • Load Rating 500 lb.
  • Material Steel
  • Gauge 18 to 20
  • Configuration 27-1/4" W Center Bank: (3) 17-1/4" D x 2-1/4" H, 13-1/2" W Left Bank: (2) 17-1/4" D x 2-1/4" H, 13-1/2" W Right Bank: (2) 17-1/4" D x 2-1/4" H
  • Locking System Tubular Key Lock
  • Number of Handles 2
  • Handle Design Folding Side
  • Features Full Width Aluminum Drawer Pulls, Gas Lift Lid
  • For Use With 34F758
  • Includes Drawer Liners
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products