Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
GRAINGER APPROVED

General Purpose Incandescent Handheld Flashlight, Plastic, Maximum Lumens Output: 11, White

  • Item# 5RHP2
  • Mfr. Model# 5RHP2
  • Catalog Page# N/A
  • UNSPSC# 39111702
General Purpose Incandescent Handheld Flashlight, Plastic, Maximum Lumens Output: 11, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $29.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade General Purpose
  • Rechargeable Yes
  • Lamp Type Incandescent
  • Flashlight Battery Size 18V
  • Flashlight Battery Type NiCd
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 1 hr.
  • Length 7.08"
  • Lumens 11
  • Lumens Range 0 to 49
  • Run Time on High Setting 1 hr.
  • Maximum Lumens Output 11
  • Lamp Life 20 hr.
  • Body Color White
  • Body Material Plastic
  • Body Dia. 1.71"
  • Switch Type Slide
  • Lens Material Polystyrene
  • Safety Rated Not Safety Rated
  • Beam Distance 20m
  • Light Output Modes High
  • Flashlight Beam Type Fixed
  • Weight with Batteries 5.92 oz.
  • Replacement Lamp 41-1643
  • Drop Rating 1m
  • Includes Built-In AC Adaptor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by I purchased 8 of these for my warehouse and 8 months later the power went out. 4 of them didnt work. Not very good stats in my mind. March 17, 2015
  • 2015-09-08T19:45:01.317-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5RHP2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.