Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
GRAINGER APPROVED

LED Spotlight, Plastic, Maximum Lumens Output: 500, Yellow, 7.40"

  • Item# 5RHR7
  • Mfr. Model# 5RHR7
  • Catalog Page# 547
  • UNSPSC# 39111702
LED Spotlight, Plastic, Maximum Lumens Output: 500, Yellow, 7.40" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $163.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-intensity, portable spotlight. Tough, weather-resistant construction. Delivers bright, tight beams of light. Comfortable to use, compact, and easy to store.

View More

Technical Specs

  • Item Spotlight
  • Flashlight Grade General Purpose
  • Rechargeable Yes
  • Lamp Type LED
  • Safety Rated Not Safety Rated
  • Flashlight Battery Type Sealed Lead Acid
  • Flashlight Battery Size 6V
  • Lumens 500
  • Lumens Range 450 to 750
  • Maximum Lumens Output 500
  • Run Time on High Setting 7 hr.
  • Lamp Life 50,000 hr.
  • Length 7.40"
  • Body Dia. 4.00"
  • Flashlight Body Material Plastic
  • Body Color Yellow
  • Number of Batteries 1
  • Batteries Included Yes
  • Charging Time 8 hr.
  • Cord Length 6.3 ft.
  • Cord Type 120VAC
  • Battery Burn Time 7 hr.
  • Switch Type Trigger
  • Light Output Modes High
  • Special Light Output Mode No Special Light Output
  • Beam Distance 152m
  • Weight with Batteries 3.60 lb.
  • Includes Charger
  • Replacement Lamp None
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: CA

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


LED Spotlight, Plastic, Maximum Lumens Output: 500, Yellow, 7.40 In is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Like this light, it's very bright and seems to hold a charge. I would be nicer if it had some way to set it on the floor and could change the angle of the spot light. Over all very happy.
Date published: 2013-12-19
  • y_2017, m_3, d_21, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5RHR7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.