Navigation Menu New

Access My Account, Order History, Lists and more here.

3LU37 3LU37 UNSPSC # 27111713

Tap image to zoom.

Roll over image to zoom.

WESTWARD

Grainger Choice Product

Ratcheting Wrench, Alloy Steel, Full Polish, 1/2 in Head Size, 6 7/64 in Overall Length

  • Item # 3LU37
  • Mfr. Model # 3LU37
  • UNSPSC # 27111713
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Ratcheting Wrench
  • Material Alloy Steel
  • Finish Full Polish
  • Head Size 1/2 in
  • Overall Length 6 7/64 in
  • Number of Points 12
  • Tether Style Tether Capable
  • Insulated No
  • Reversing No
  • Min. Arc Swing 5 Degrees
  • Standards ANSI
  • Wrench Shape Straight

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top