Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
WESTWARD

Web Strap Puller, 1000 lb. Load Capacity

  • Item# 4LY46
  • Mfr. Model# 4LY46
  • Catalog Page# 1327
  • UNSPSC# 27111712
Web Strap Puller, 1000 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $124.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This web-strap puller has a large ratchet diameter with a high tooth count to permit accurate positioning of loads. The dual ratchet drive mechanism is designed for lasting durability in electrical utility work, construction, and industrial maintenance/repair operations. Heat treated, drop forged, zinc plated, and corrosion resistant, the safety-latched hooks rotate 360°. The web-strap is nonconductive when clean and dry. The steel handle has a vinyl grip.

View More

Technical Specs

  • Item Web Strap Puller
  • Load Capacity 1000 lb.
  • Pull Capacity 2000 lb.
  • Lift 8 ft.
  • Hook Opening 7/8"
  • Min. Between Hooks 17"
  • Ratchet Dual Interlocking
  • Lever Length 23-1/2"
  • Reeving 1
  • Finish Zinc Plated and Black Paint
  • Body Material Steel
  • Strap Material Nylon
  • Strap Width 1"
  • Standards ASME B30.21
  • Includes Safety Latch Hooks
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Worked well for what we needed. No more tangled cables, easy to use. Even with dirt and water getting on it it performed well, I would buy it again. June 21, 2012
  • 2015-09-08T19:47:53.421-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4LY46, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.