Navigation Menu New

Access My Account, Order History, Lists and more here.

10D566 10D566 UNSPSC # 27112103

Quick-Adj Steel Bar Clamp,12 in Max. Jaw Opening (In.),4,500 Nominal Clamping Pressure

  • Item # 10D566
  • Mfr. Model # 10D566
  • UNSPSC # 27112103
  • Catalog Page # 836 836
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Quick-Adj Steel Bar Clamp,12 in Max. Jaw Opening (In.),4,500 Nominal Clamping Pressure

  • Item # 10D566
  • Mfr. Model # 10D566
  • UNSPSC # 27112103
  • Catalog Page # 836 836
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Quick-Adj Steel Bar Clamp
  • Type Heavy Duty
  • Opening (In.) 12 in
  • Throat Depth (In.) 6 7/8 in
  • Load Capacity (Lb.) 4,500 lb
  • Nominal Rail Size (In.) 1-17/32 x 25/32
  • Nominal Clamping Pressure 4,500
  • Spindle Dia. (In.) Fase 27/32
  • Pad Type Swivel
  • Swivel Type Yes
  • Swivel Pad (In.) Fase 1-5/8 x 5/8
  • Screw Size (In.) phase 27/32
  • Max. Jaw Opening (In.) 12 in
  • Clamp Face (In.) phase 1-5/8
  • Bar Thickness (In.) 7/16 in
  • Bar Width (In.) 5 1/2 in
  • Bar Material Steel
  • Handle Length (In.) 5 1/2 in
  • Handle Material Steel
  • Bar Size (In.) 7/16 x 5 1/2
  • Application used for holding wood or metal workpiece.
Back to Top