Skip Content

DG
WESTWARD

Punch,Knockout,Std,Round,1 In

  • Item # 6EXP8
  • My Part #
  • Mfr. Model # 6EXP8
  • Catalog Page # 852
  • UNSPSC # 44101716
Punch,Knockout,Std,Round,1 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Knockout Punch
  • Type Standard Round
  • Hole Size Nominal 1.000"
  • Hole Size (In.) 1
  • Max. Capacity Mild Steel (Ga.) 14
  • Slug Falls Free
  • Function Use to Punch Mild Steel, Aluminum, Fiberglass and Plastic
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.