ST
Grainger Choice Product
WESTWARD

Protective Case, Gray, 20-1/2"H x 18"L x 24"W, 1EA

  • Item # 29PH27
  • My Part #
  • Mfr. Model # 29PH27
  • Catalog Page # 1304
  • UNSPSC # 24112110
Protective Case, Gray, 20-1/2"H x 18"L x 24"W, 1EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Storage Bins and Containers~Storage Trunks


$188.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 21.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help protect critical items during storage or transport.

View More

Technical Specs

  • Storage Trunk Item Storage Trunk
  • Volume Capacity 4.3 cu. ft.
  • Load Capacity 44 lb.
  • Color Gray
  • Inside Length 23"
  • Inside Width 17"
  • Inside Height 19"
  • Outside Height 20-1/2"
  • Outside Length 18"
  • Outside Width 24"
  • Material Aluminum
  • ESD Conductive No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products