Navigation Menu New

Access My Account, Order History, Lists and more here.

49C155 49C155 UNSPSC # 47121805

Pressure Washer: 1,900 psi Op Pressure, Cold, 2 hp HP, 1.3 gpm Pressure Washer Flow Rate

  • Item # 49C155
  • Mfr. Model # 49C155
  • UNSPSC # 47121805
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Suitable for washing cars, bikes, and outdoor equipment or spaces, this pressure washer has an automatic safety valve with pressure shutoff at the head. Features include a 3 piston axial pump and tempered stainless steel plungers. The TSS (Total System Shutdown) motor turns on and off when the spray gun is activated.

Tap image to zoom.

Roll over image to zoom.

Pressure Washer: 1,900 psi Op Pressure, Cold, 2 hp HP, 1.3 gpm Pressure Washer Flow Rate

  • Item # 49C155
  • Mfr. Model # 49C155
  • UNSPSC # 47121805
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Suitable for washing cars, bikes, and outdoor equipment or spaces, this pressure washer has an automatic safety valve with pressure shutoff at the head. Features include a 3 piston axial pump and tempered stainless steel plungers. The TSS (Total System Shutdown) motor turns on and off when the spray gun is activated.

Technical Specs

  • Item Pressure Washer
  • Pressure Washer Duty Rating Light Duty (0 to1999 psi)
  • Operating Pressure 1,900 psi
  • Power Type Electric
  • Pressure Washer Water Type Cold
  • Pressure Washer Style Cart
  • Pressure Washer Flow Rate 1.3 gpm
  • Detergent Injection System Yes
  • HP 2.0 hp
  • Volts/Phase 120/1
  • Pump Drive Direct
  • Piston Material Stainless Steel
  • Usable Hours per Week 0 to 10
  • Amps AC 12 A
  • Plug Type 1-15P
  • Hose Dimensions 1/4 in x 20 ft
  • Water Input Temp. 0 Degrees to 122 Degrees F
  • Water Output Temp. 0 Degrees to 122 Degrees F
  • Includes 20 ft High Pressure Hose, Attachable Soap Bottle for use with Cleaning Detergent, Spray Gun with Adjustable Spray Nozzle
  • Standards ETL
  • Net Weight 24 lb

Suitable for washing cars, bikes, and outdoor equipment or spaces, this pressure washer has an automatic safety valve with pressure shutoff at the head. Features include a 3 piston axial pump and tempered stainless steel plungers. The TSS (Total System Shutdown) motor turns on and off when the spray gun is activated.

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Back to Top