Skip Content

ST
WESTWARD

Preset Digital Oil Control Gun, 0.005L/0.0013 gal. Dial Graduation, 1000 Operating Pressure (PSI)

  • Item # 33RL89
  • My Part #
  • Mfr. Model # 33RL89
  • Catalog Page # N/A
  • UNSPSC # 27112908
Preset Digital Oil Control Gun,1000 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $761.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.8 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This mechanical oil control gun features a robust aluminum body with an oval gear mechanism. It is recommended for use with flow rates from 0.3 to 8 gpm and up to a max. of 1000 psi. It includes an automatic, nondrip tip and can also be used as a preset gun for dispensing a set quantity of oil and then stopping.

View More

Technical Specs

  • Item Preset Digital Oil Control Gun
  • Dial/Digit Totals 999,999 Units
  • Dial Graduation 0.005L/0.0013 gal.
  • Quarts Per Minute Up to 30
  • GPM 0.3 to 8
  • Operating Pressure (PSI) 1000
  • Inlet (In.) 1/2 NPT (F)
  • Extension Type Steel Extension with Automatic Non-Drip Tip
  • Nozzle Type Rigid Steel
  • For Use With Oils with Viscosity In The Range of 10 to 5000 cst, Diesel
  • Includes Oil Gun with Swivel and Integrated Pre Set Meter, Steel Extension with Built-In Non-Drip Tip
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.