DG
WESTWARD

Precision Square, 13-5/8x8-1/4in, 0.0018in

  • Item # 45PC49
  • My Part #
  • Mfr. Model # 45PC49
  • Catalog Page # N/A
  • UNSPSC # 27111803
Precision Square, 13-5/8x8-1/4in, 0.0018in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Precision Square
  • Material Carbon Steel
  • Outside Dimensions (In.) 13-5/8 x 8-1/4
  • Squareness (In.) 0.00180
  • Characteristics Check Square
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None