Skip Content

DG
WESTWARD

Precision Square,4-3/4 x 3 in,0.0008 in.

  • Item # 45PC46
  • My Part #
  • Mfr. Model # 45PC46
  • Catalog Page # N/A
  • UNSPSC # 27111803
Precision Square,4-3/4 x 3 in,0.0008 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Precision Square
  • Material Carbon Steel
  • Outside Dimensions (In.) 4-3/4 x 3
  • Squareness (In.) 0.00080
  • Characteristics Check Square
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None