Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Portable Power Source, Crank 250A, 12V

  • Item# 3LE85
  • Mfr. Model# 3LE85
  • Catalog Page# 1142
  • UNSPSC# 26111704
Portable Power Source, Crank 250A,12V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $142.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 22.6 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rechargeable cordless unit provides portable and emergency power you can count on for spotlights, air compressors, radios, cellular phones, and small appliances. On/Off switch and reverse polarity indicator for safety. AC adapter allows charging from any standard 120V/60 Hz outlet. Storage compartment prevents clamps from making unwanted contact. Charges with heavy-duty 250A clamps.

View More

Technical Specs

  • Item Portable Power Source
  • Cranking Amps 250A
  • Amps 17 hr.
  • Amp Hours 17Ah
  • Peak Amps 1000
  • Voltage Rating 12V
  • Overall Width 13-1/2"
  • Overall Height 11-1/2"
  • Overall Depth 4"
  • Cable Gauge #4 AWG
  • Cable Length 36"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: CA and OR

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3.7 out of 5 by 3reviewers.
Rated 5 out of 5 by Have had this unit for approximately 8 years and has always worked well but now the batteries have died . It has lasted a lot longer than expected and about to order another just like it. I hope it last as long as this one has. September 12, 2014
Rated 5 out of 5 by Unlike the other fellow I have had great experience with this jumper.Have used it for over 6 months of course not everyday but works fine and gets the job done.And come on if your trying to jump a diesel truck obvious this is not going to work.Oh yeah pricy..that is the down part. March 15, 2014
Rated 1 out of 5 by Ordered 30 of these to send out to a number of my branches. We also put one in every new branch. We have had nothing but problems with charging cables going bad, and charging cable ports breaking. Low quality product at a high price. February 11, 2014
  • 2016-07-23 T02:22:44.858-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_3LE85, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.