Skip Content

C3
WESTWARD

Portable Oil Drain,8 gal.,15 1/4 In.

  • Item # 21EM35
  • My Part #
  • Mfr. Model # 21EM35
  • Catalog Page # N/A
  • UNSPSC # 26101735
Portable Oil Drain,8 gal.,15 1/4 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $428.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 46.6 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Oil Drain
  • Capacity (Gal.) 8
  • Construction Steel/Brass/PVC
  • Dia. 15-1/4"
  • Length 26-1/4"
  • Width 15-1/4"
  • Height (In.) 55"
  • Valve Brass valve
  • Float Gauge Outside of Tank
  • Features (1). Centrally Mounted 10 Litres (10.50 Qt.) Capacity Bowl is Height Adjustable that Can Be Optimally Positioned as Other Maintenance Operations, (2) Bowl Comes Fitted With Anti Splash Screen, (3) Durable All-steel Design And Re-enforced Castors; The Unit Provides A Safe & Affordable Option For Draining, Transferring & Evacuating Used Oil, (4) Designed For Excellent Mobility, Easy Bowl Positioning & Simple To Use Gravity Evacuation, (5) Tank Comes Fitted With Sight Gauge To Check Waste Oil Level & A Ball Valve To Drain Out Oil, (6) Ideal For Gravity Draining Of Motor, Engine, Gearbox & Differential Oils, Transmission & Power Steering Fluids Etc. From All Types Of Motor Vehicles Placed On Auto Lift Or A Pit
  • Includes Telescopic Bowl with Height Adjustment Option, Anti Splash Screen, (3) Castors, Sight Gauge, Ball Valve, Tank with Drum Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.