C3
WESTWARD

Portable Oil Drain,18 gal.,14 1/2 In.

  • Item # 21EM03
  • My Part #
  • Mfr. Model # 21EM03
  • Catalog Page # 932
  • UNSPSC # 26101735
Portable Oil Drain,18 gal.,14 1/2 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $481.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 57.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Drain and dispose of waste oil, simply and easily. Place the Westward® Used/Waste Oil Drain under vehicles—either in a pit or under a lift—for gravity draining of motor, engine, gearbox and differential oils, transmissions and power steering fluids, etc. The height-adjustable bowl can be optimally positioned for oil draining and other operations, and the wheel-mounted tank allows you to transport used fluids to disposal areas.

View More

Technical Specs

  • Item Portable Oil Drain
  • Capacity (Gal.) 18
  • Construction Steel/Brass/PVC
  • Dia. 14-1/2"
  • Length 27"
  • Width 16"
  • Height (In.) 72"
  • Air Input Range (PSI) Max 150
  • Valve Brass valve
  • Float Gauge Discharge Hose Doubles as a Level Indicator
  • Features Used/Waste with Wheel Mounted Tank For Gravity Draining Of Motor, Engine, Gearbox & Differential Oils, Transmissions Power Steering Fluids Etc. from All Type of Motor Vehicles Placed On An Auto-lift Or A Pit. Pressure Regulator Valve For Draing Of Oil With Compressed Air.centrally Mounted Bowl Is Height Adjustable & Can Be Optimally Positioned Allowing Oil Draining As Well As Other Operations.
  • Includes Tank Fitted With Pressure Regulator and Safety Valve, Assembled with (2) Front Swivel Castors and Discharge Hose, Bowl Fitted with Wire Mesh Screen, Drain Tube, Bowl Adjustment Tube Lock & Collar, Handle, 2 Rear Rubber Wheels, wheel Fitment Kit Comprising Of 2 Washers & 2 Circlips.
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.