Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
WESTWARD

Portable Grease Pump with Gun, Fits Container Size 120 lb./16 gal. Drum, 2-53/64" Air Motor Size

  • Item # 29FW99
  • My Part #
  • Mfr. Model # 29FW99
  • Catalog Page # N/A
  • UNSPSC # 40151524
Portable Grease Pump with Gun, Fits Container Size 120 lb./16 gal. Drum, 2-53/64" Air Motor Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,203.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 27.55 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Grease Pump with Gun
  • Air Motor Size 2-53/64"
  • Fits Container Size 120 lb./16 gal. Drum
  • Volume per Minute 1 lb.
  • Pump Ratio 50:1
  • Max. Pressure 7500 psi
  • Air Inlet 1/4" FNPT
  • Hose Length 7 ft.
  • Material Brass, Nitrile, Polyurethane Rubber, Steel and Zinc
  • Drum Cover Dia. 15"
  • Application Ideal for Applications Having Continuous Need for High Pressure Grease in Industry, Workshops and Farm
  • Features Composite Pump Body Can Work Without An Air Line Lubricator, Fitted with A Pressure Release Valve Prevents Pump and System Against Damage
  • Includes Pump, Grease Drums, Steel Drum Cover, Rubber Lining Follower Plate, Grease Control Valve Fitted With Z Swivel, Steel Extension and Coupler, Band Dolly
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.