Navigation Menu New

Access My Account, Order History, Lists and more here.

49NV76 49NV76 UNSPSC # 27112003

Tap image to zoom.

Roll over image to zoom.

WESTWARD

Grainger Choice Product

Poly Leaf Rake, Wood, Poly

  • Item # 49NV76
  • Mfr. Model # 49NV76
  • UNSPSC # 27112003
  • Catalog Page # 999 999
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item Poly Leaf Rake
  • Tine Material Poly
  • Length of Tines 11 in
  • Overall Width of Tines 30 in
  • Number of Tines 30
  • Handle Material Wood
  • Handle Length 48 in

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top