Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
TM
WESTWARD

Polishing Bonnet Set, PK2

  • Item# 1VUC8
  • Mfr. Model# 1VUC8
  • Catalog Page# N/A
  • UNSPSC# 31191509
Polishing Bonnet Set,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $3.30 / pkg. of 2

Price $16.04

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.22 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Polishing Bonnet Set
  • Type Bonnets
  • Size 10"
  • Pile Thickness (In.) 0.985
  • Max. RPM 3200
  • Material Terry Bonnet, White (100% Cotton)Thick Woven Bonnet, Orange (75% Polyester, 25% Acrylic)
  • Application Use on Clear Coat
  • Characteristics Yellow and White, Works For Up To 50 Hours
  • For Use With 1VUB7 and 1VUB8 Polishers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.