Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
WESTWARD

SAE Tradesman Tool Set, Number of Pieces: 39, Primary Application: Plumber

  • Item# 4VCP7
  • Mfr. Model# 4VCP7
  • Catalog Page# 793
  • UNSPSC# 27113201
SAE Tradesman Tool Set, Number of Pieces: 39, Primary Application: Plumber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $489.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 37.27 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tradesman Tool Set
  • Primary Application Plumber
  • SAE or Metric SAE
  • Number of Pieces 39
  • Drive Size 1/4", 3/8", 1/2"
  • Number of Wrenches 5
  • Number of Pliers 10
  • Number of Screwdrivers 4
  • Number of Striking Tools 7
  • Number of Miscellaneous Tools 13
  • Number of Consumable Parts 0
  • Standards ANSI
  • Includes Tool Bag
  • Wrenches Included 8 And 12" Adjustable Wrench, Strap Wrench, 10 And 14" Pipe Wrench
  • Pliers Included 10" Tongue and Groove, Long Reach Long Nose Plier, Straight Aviation Snips, 12" Ergo Tongue and Groove, 8" Slip Joint Plier, Locking Pliers Set - 6" Long Nose, 10" Straight Jaw, 5, 7 And 10" Curved Jaw
  • Screwdrivers Included Slotted 1/4 x 4", 5/16 x 6", Phillips #1, #2
  • Striking Tools Included 16 Oz Rip Claw Hammer, 16 oz Ball Pein Hammer, Flat Chisel: 1/2, 5/8, 3/4", Starting Punch: 3/16, 1/4", Pin Punch: 3/16",, Center Punch: 3/8"
  • Miscellaneous Tools Included 1/8 - 1 1/8" Midget Tube Cutter, Flar"g Tool - 1/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, Hacksaw Kit - 10 And 12", Magnetic Torpedo Level, Retractable Utility Knife, Disposable Flashlight, Wallbard Saw, 25 ft Measur"g Tape ("./Ft./Fractional)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


SAE Tradesman Tool Set, Number of Pieces: 39, Primary Application: Plumber is rated 2.0 out of 5 by 1.
Rated 2 out of 5 by from Lots of tools, but quality is lacking. If you are looking for a starter tool set, then this would work well, but its not suitable for professional use. For the same cost, I would buy pieces separately and include a MAP gas torch for soldering. And get a nicer tool bag.
Date published: 2013-11-04
  • y_2017, m_2, d_18, h_1
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4VCP7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.