Skip Content
ST
TM
WESTWARD

Plier Set, Handle Type: Dipped, Number of Pieces: 6

  • Item # 30PC07
  • Mfr. Model # 30PC07
  • Catalog Page # 879
  • UNSPSC # 27112117
Plier Set, Handle Type: Dipped, Number of Pieces: 6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Sale Price $55.62 / each Offer Ends 09/12/17

Web Price $95.15

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For a wide range of electronic assembly requirements. Each tool features a copper alloy rivet to eliminate friction, as well as a copper alloy joint to maintain cutting edge and tip alignment.

View More

Technical Specs

  • Item Plier Set
  • Number of Pieces 6
  • ESD Safe No
  • Includes 30PA91 Diagonal Cutter, 30PA87 and 30PC05 Long Nose Pliers, 30PA89 Needle Nose Pliers, 30PC01 Short Nose Pliers, Transverse End Cutter
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Spring Return Yes
  • Handle Type Dipped
  • Handle Color Blue
  • Material Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.