Skip Content

DG
TM
WESTWARD

Plier Set, Handle Type: Dipped, Number of Pieces: 3

  • Item # 10Z815
  • My Part #
  • Mfr. Model # 10Z815
  • Catalog Page # N/A
  • UNSPSC # 27112113
Plier Set,Dipped,3 Pcs close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Plier Product Group Plier Sets
  • Plier Item Plier Sets
  • Item Plier Set
  • ESD Safe No
  • Number of Pieces 3
  • Handle Type Dipped
  • Material Steel
  • Spring Return No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Includes 7-1/2" High Leverage Diagonal, 10" Groove Joint, 7" Long Nose Pliers
  • Handle Color Blue
  • Standards ASME
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms