Skip Content

C3
WESTWARD

Platform Truck,60 in L,1400 lb. Capacity

  • Item # 48XK52
  • My Part #
  • Mfr. Model # 48XK52
  • Catalog Page # 1168
  • UNSPSC # 24101504
Platform Truck,60 in L,1400 lb. Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $538.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 68.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sturdy all wood construction trucks make it easy to transport your material handling products in warehouses, shipping areas, plant facilities, and commercial industries. Pipe handle is removable. Wood Deck units have single end handle pocket location.

View More

Technical Specs

  • Item Platform Truck
  • Load Capacity 1400 lb.
  • Deck Material Wood
  • Handle Type Removable Pipe Handle
  • Overall Height 36-1/4"
  • Overall Length 60"
  • Overall Width 30"
  • Caster Wheel Dia. 10"
  • Caster Wheel Material Pneumatic
  • Caster Configuration (2) Swivel, (2) Rigid
  • Caster Wheel Width 3-1/2"
  • Number of Caster Wheels 4
  • Deck Length 60"
  • Deck Width 30"
  • Deck Height 14"
  • Frame Material Wood
  • Finish Powder Coated
  • Color Gray/Woodgrain
  • Handle Pocket Location Single End
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.