Skip Content

DG
TM
WESTWARD

Plastic Portable Tool Box, 12-1/2"H x 16-1/4"W x 9"D, 1606 cu. In., Red

  • Item # 2H178
  • My Part #
  • Mfr. Model # 2H178
  • Catalog Page # N/A
  • UNSPSC # 24112401
Portable Tool Box,16-1/4"Wx9"Dx12-1/2"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Portable Tool Boxes
Tool Organizer
Contains 3 levels of storage. 2 removable trays have compartments to organize tools and supplies.

View More

Technical Specs

  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Item Portable Tool Box
  • Primary Tool Box Material Plastic
  • Nominal Outside Width 16"
  • Nominal Outside Depth 9"
  • Primary Tool Box Color Family Red
  • Primary Tool Box Color Red
  • Number of Drawers 0
  • Storage Capacity 1606 cu. In.
  • Locking System None
  • Weight Capacity 20 lb.
  • Overall Width 16-1/4"
  • Overall Depth 9"
  • Overall Height 12-1/2"
  • Finish Matte
  • Number of Pieces 1
  • Drawer Slides None
  • Number of Trays 2
  • Inside Width 15-3/4"
  • Inside Depth 8-1/2"
  • Inside Height 12"
  • Number of Handles 1
  • Handle Design Recessed Top
  • Features (3) Storage Levels
  • Includes Removable Tray
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms