Skip Content

ST
TM
WESTWARD

Plastic Portable Tool Box, 10-5/16"H x 23-1/2"W x 10-13/16"D, 2415 cu. in., Black

  • Item# 30RZ35
  • Mfr. Model# 30RZ35
  • Catalog Page# 955
  • UNSPSC# 24112401
Plastic Portable Tool Box, 10-5/16"H x 23-1/2"W x 10-13/16"D, 2415 cu. in., Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $81.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This portable tool box features rugged, high-impact polypropylene construction to help keep your tools safe and organized. It is dent-resistant, allowing it to hold its shape after repeated use on the job site. The polypropylene construction also helps resist marking other surfaces. Padlock hasp helps provide additional security.

View More

Technical Specs

  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Item Portable Tool Box
  • Primary Tool Box Material Plastic
  • Nominal Outside Width 23"
  • Nominal Outside Depth 11"
  • Nominal Outside Height 10"
  • Primary Tool Box Color Black
  • Number of Drawers 0
  • Storage Capacity 2415 cu. in.
  • Locking System Padlock Hasp
  • Weight Capacity 30 lb.
  • Overall Width 23-1/2"
  • Overall Depth 10-13/16"
  • Overall Height 10-5/16"
  • Finish Matte
  • Number of Pieces 1
  • Drawer Slides None
  • Number of Trays 1
  • Inside Width 23"
  • Inside Depth 10-5/16"
  • Inside Height 9-13/16"
  • Number of Handles 1
  • Handle Design Folding Top
  • Features Rugged High-Impact Polypropylene, Dent Resistant, Will Not Mark Other Surfaces
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.