Skip Content

ST
TM
WESTWARD

Plastic Pistol Grip Air Gun Kit; Max. Inlet Pressure: 160 psi

  • Item # 2ZYE5
  • My Part #
  • Mfr. Model # 2ZYE5
  • Catalog Page # 2573
  • UNSPSC # 27131502
Pistol Grip Air Gun Kit with Extension close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $44.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Gun Kit
  • Air Gun Product Group Air Gun Kit
  • Air Gun Body Style Pistol Grip
  • Standards OSHA 1910.242(B), OSHA 1910.95
  • Air Gun Inlet Size 1/4" (F)NPT
  • Extension Size 4", 9-1/2"
  • Trigger Lever
  • Output 90 psi
  • Max. Inlet Pressure 160 psi
  • Air Consumption 9 scfm
  • Outlet Size 1/8" (F)NPT
  • Nozzle Length 3/4"
  • Body Material Plastic
  • Color Chrome
  • Max. dBA 97
  • Application Industrial Cleaning and Drying
  • Includes Blow Gun, Tru-Flate Coupler Plug, Milton Coupler Plug, Chip Shield, Taper Nozzle, Ball Needle, Standard Tip, Tire Inflator Nozzle, Safety Nozzle, Rubber Tip, 4" Thread Tube, 2M Hose, Siphon Body, 240mm Air Nozzle
  • Overall Length 10"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.