ST
WESTWARD

Plastic, Steel Portable Tool Box, 13-1/2"H x 23"W x 10-1/2"D, 1788 cu. in., Black

  • Item # 30RZ32
  • My Part #
  • Mfr. Model # 30RZ32
  • Catalog Page # 746
  • UNSPSC # 24112401
Plastic, Steel Portable Tool Box, 13-1/2"H x 23"W x 10-1/2"D, 1788 cu. in., Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $68.08 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This portable tool box features a shell made from heavy-duty, high-impact polypropylene resins that will not dent or mar surfaces. The steel drawers have full-extension slides that lock when the lid is closed.

• Rugged, high-impact polypropylene shell
• Steel drawers
• Dent resistant
• Will not mark other surfaces

View More

Technical Specs

  • Portable Tool Box Product Grouping Portable Tool Boxes with Drawers
  • Item Portable Tool Box
  • Primary Tool Box Material Plastic
  • Nominal Outside Width 23"
  • Nominal Outside Depth 10"
  • Nominal Outside Height 13"
  • Primary Tool Box Color Family Black
  • Primary Tool Box Color Black
  • Number of Drawers 3
  • Storage Capacity 1788 cu. in.
  • Locking System Padlock Hasp
  • Weight Capacity 25 lb.
  • Overall Width 23"
  • Overall Depth 10-1/2"
  • Overall Height 13-1/2"
  • Finish Matte
  • Number of Pieces 1
  • Drawer Slides Friction
  • Number of Trays 1
  • Inside Width 22-1/2"
  • Inside Depth 7-1/2"
  • Inside Height 13"
  • Number of Handles 1
  • Handle Design Folding Top
  • Features Rugged High-Impact Polypropylene, Dent Resistant, Will Not Mark Other Surfaces
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.