Skip Content

DG
WESTWARD

Plain-Handle Dial Torque Wrench, 3/8" Drive Size, 5 in.-lb. Primary Scale Increments, 12-3/16"

  • Item # 23NN43
  • My Part #
  • Mfr. Model # 23NN43
  • Catalog Page # N/A
  • UNSPSC # 27111715
Plain-Handle Dial Torque Wrench, 3/8" Drive Size, 5 in.-lb. Primary Scale Increments, 12-3/16" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Dial Torque Wrenches

Technical Specs

  • Item Dial Torque Wrench
  • Drive Size 3/8"
  • Head Type Fixed Ratcheting
  • Torque Measurement Type Centimeter-Kilogram,Inch-Pound
  • Primary Scale Range 0 to 250 in.-lb.
  • Primary Scale Increments 5 in.-lb.
  • Calibration Certificate Included No
  • Secondary Scale Range 0 to 280 cm kg
  • Secondary Scale Increments 5 cm-kg
  • Electric Light/Tone No
  • Overall Length 12-3/16"
  • Rotation CW/CCW
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Accuracy +/-4% CW @ 20 to 100% of Full Scale, +/-6% CCW @ 20 to 100% of Full Scale
  • Memory Needle Yes
  • Reset Type Auto
  • Min. Number of Cycles 5000
  • Handle Material Steel
  • Handle Type Plain
  • Extension Handles No
  • Standards ASME B107.14M
  • Includes Blow Molded Box
How can we improve our Technical Specifications?

Compliance and Restrictions

None