Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WESTWARD

Plain-Handle Dial Torque Wrench, 1/4" Drive Size, 1 in.-lb. Primary Scale Increments, 12-3/16"

  • Item # 23NN39
  • My Part #
  • Mfr. Model # 23NN39
  • Catalog Page # 784
  • UNSPSC # 27111715
Plain-Handle Dial Torque Wrench, 1/4" Drive Size, 1 in.-lb. Primary Scale Increments, 12-3/16" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Dial Torque Wrenches

Technical Specs

  • Item Dial Torque Wrench
  • Drive Size 1/4"
  • Head Type Fixed Ratcheting
  • Torque Measurement Type Centimeter-Kilogram,Inch-Pound
  • Primary Scale Range 0 to 70 in.-lb.
  • Primary Scale Increments 1 in.-lb.
  • Calibration Certificate Included No
  • Secondary Scale Range 0 to 80 cm kg
  • Secondary Scale Increments 2 cm kg
  • Electric Light/Tone No
  • Overall Length 12-3/16"
  • Rotation CW/CCW
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Accuracy +/-4% CW @ 20 to 100% of Full Scale, +/-6% CCW @ 20 to 100% of Full Scale
  • Memory Needle Yes
  • Reset Type Auto
  • Min. Number of Cycles 5000
  • Handle Material Steel
  • Handle Type Plain
  • Extension Handles No
  • Standards ASME B107.14M
  • Includes Blow Molded Box
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.