Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
WESTWARD

Pistol Grip Grease Gun, 6000 psi, 56.0 Strokes Per Oz., Cartridge, Bulk, Filler Pump Loading, Rigid Pipe

  • Item# 4BY74
  • Mfr. Model# 4BY74
  • Catalog Page# 970
  • UNSPSC# 27112901
Pistol Grip Grease Gun, 6000 psi, 56.0 Strokes Per Oz., Cartridge, Bulk, Filler Pump Loading, Rigid Pipe close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $34.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.7 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This grease gun gives you accurate control to deliver the right amount of lubrication exactly where it's needed. Pistol-type has a durable die-cast aluminum head. Features clear tubes and color-coded ends to help you easily identify which fluid is in each gun and avoid costly mixups. Steel-plated handle.

View More

Technical Specs

  • Item Grease Gun
  • Grease Gun Loading Method Cartridge, Bulk, Filler Pump
  • Grease Gun Handle Style Pistol Grip
  • Nozzle Extension Type Rigid Pipe
  • Strokes Per Oz. 56.0
  • Max. Operating Pressure 6000 psi
  • Cartridge Capacity 14-1/2 oz.
  • Bulk Capacity 16 oz.
  • Pipe Length 6"
  • Tube Color Black
  • Tube Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Variable Stroke / Full Stroke Full Stroke
  • Tool Length 14-3/8"
  • Features Grease Transfer Pump
  • Includes Head and Push Button Bleeder Valve
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.