Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
WESTWARD

Pistol Grip Grease Gun, 6000 psi, 56.0 Strokes Per Oz., Cartridge, Bulk Loading, Rigid Pipe Nozzle

  • Item # 15F201
  • Mfr. Model # 15F201
  • Catalog Page # N/A
  • UNSPSC # 27112901
Pistol Grip Grease Gun, 6000 psi, 56.0 Strokes Per Oz., Cartridge, Bulk Loading, Rigid Pipe Nozzle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $46.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.85 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Feature a die-cast aluminum head, plated steel handle, and barrel with flip follower.

View More

Technical Specs

  • Item Grease Gun
  • Grease Gun Loading Method Cartridge, Bulk
  • Grease Gun Handle Style Pistol Grip
  • Nozzle Extension Type Rigid Pipe
  • Strokes Per Oz. 56.0
  • Max. Operating Pressure 6000 psi
  • Cartridge Capacity 14-1/2 oz.
  • Bulk Capacity 16 oz.
  • Pipe Length 4"
  • Tube Color Blue
  • Tube Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Variable Stroke / Full Stroke Full Stroke
  • Volume Per Stroke 0.50g
  • For Use With 14 oz. Grease Cartridges
  • Application For Greasing Fittings with Limited Access
  • Features One hand Operation. Flip Follower Style Grease Gun Barrel
  • Includes Steel Block Nut on Grease Gun Head, Steel Extension and Coupler
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.