Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
WESTWARD

Pistol Grip Grease Gun, 7500 psi, 40.0 Strokes Per Oz., Cartridge, Bulk Loading, Flex Hose Nozzle

  • Item# 13X046
  • Mfr. Model# 13X046
  • Catalog Page# 970
  • UNSPSC# 27112901
Pistol Grip Grease Gun, 7500 psi, 40.0 Strokes Per Oz., Cartridge, Bulk Loading, Flex Hose Nozzle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $65.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.2 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All have 1-hand operation with die-cast aluminum head and handle, and feature feather-touch mechanism, variable stroke, and combination filler/bleeder valve. The product is for use in cold weather and has large inlet port with venturi action.

View More

Technical Specs

  • Item Grease Gun
  • Grease Gun Loading Method Cartridge, Bulk
  • Grease Gun Handle Style Pistol Grip
  • Nozzle Extension Type Flex Hose
  • Strokes Per Oz. 40.0
  • Max. Operating Pressure 7500 psi
  • Cartridge Capacity 14-1/2 oz.
  • Bulk Capacity 16 oz.
  • Hose Length 18"
  • Tube Color Black
  • Tube Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Variable Stroke / Full Stroke Full Stroke
  • Tool Length 15-1/2"
  • For Use With 16 Ounces Bulk, 14 1/2 Ounces Cartridge
  • Application Designed for use in Cold Weather
  • Features Built in Venturi Action Grease Inlet, Combo Bulk Loader and Air Release Valve.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.