ST
Grainger Choice Product
WESTWARD

Pick Up Tool, 21 to 36" L, 3 lb. Pull

  • Item # 10E743
  • My Part #
  • Mfr. Model # 10E743
  • Catalog Page # N/A
  • UNSPSC # 27112109
Pick Up Tool, 21 to 36" L, 3 lb. Pull close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Inspection and Retrieving Tools~Magnetic Pickups


$15.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.31 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Magnetic Pick-Up Tool
  • Type Extendable, Bendable
  • Size 20 in
  • Length 21 in
  • Width 1/2 in
  • Diameter 1/2 in
  • Surface Size 1/2 in
  • Extended Length 36 in
  • Pickup Length 36 in
  • Pull Capacity 3 lb
  • Lifting Capacity 3 lb
  • Material Neodymium
  • Handle Type Vinyl Handle Grip
  • Features Retrieves Lost Items from Hard to Reach Places
  • Application For Pick Up
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products