Navigation Menu New

Access My Account, Order History, Lists and more here.

10E741 10E741 UNSPSC # 27112109

Pick Up Tool, Mag, Bend, 19" L, 2 lb. Pull

  • Item # 10E741
  • Mfr. Model # 10E741
  • UNSPSC # 27112109
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Pick Up Tool, Mag, Bend, 19" L, 2 lb. Pull

  • Item # 10E741
  • Mfr. Model # 10E741
  • UNSPSC # 27112109
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Magnetic Pick-Up Tool
  • Type Bendable
  • Size 19 in
  • Length 19 in
  • Width 15/16 in
  • Diameter 1/32 in
  • Surface Size 19/64 in
  • Pickup Length 19 in
  • Pull Capacity 2 lb
  • Lifting Capacity 2 lb
  • Material Neodymium
  • Handle Type Knurled Handle
  • Features Easily Bends to Retrieve Lost Items from Engines, Dashboards, Drains, and Vents
  • Application For Pick Up, Retrieving

Compliance and Restrictions

  • Hazardous Material - General
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top