ST
Grainger Choice Product
WESTWARD

Pick Mattock, 36 In, Fiberglass Handle

  • Item # 20C885
  • My Part #
  • Mfr. Model # 20C885
  • Catalog Page # 999
  • UNSPSC # 27111605
Pick Mattock, 36 In, Fiberglass Handle close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Hammers and Striking Tools~Picks and Riveting/Chipping Hammers


$44.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 7.8 lbs.
Country of Origin El Salvador Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING This product can expose you to chemicals including Methyl isobutyl ketone (MIBK), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Technical Specs

  • Item Pick Mattock
  • Head Weight 5 lb
  • Head Length 4 in
  • Blade (1) Length 8"
  • Blade (1) Width 3/4"
  • Blade (2) Length 7-1/2"
  • Blade (2) Width 4"
  • Head Material Steel
  • Overall Length 36 in
  • Handle Fiberglass w/ Textured Grip
  • Features Double Injected Grip
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Methyl isobutyl ketone (MIBK), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Replacement Parts

Alternate Search Terms

Related Products