DV
WESTWARD

Phillips/Slotted/Square Screwdriver Set, Acetate with Vinyl Grip, Number of Pieces: 9

  • Item # 2MXE3
  • My Part #
  • Mfr. Model # 2MXE3
  • Catalog Page # N/A
  • UNSPSC # 27111701
Phillips/Slotted/Square Screwdriver Set, Acetate with Vinyl Grip, Number of Pieces: 9 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These screwdrivers feature ergonomically designed soft grips and magnetic tips to hold screws firmly for easy starting. Skydrol®-resistant.

Skydrol® is a registered trademark of. Solutia Inc.

View More

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdriver Sets
  • Item Screwdriver Set
  • Screwdriver Tip Style Phillips/Slotted/Square
  • Tip Style Group Specialty,Standard
  • Tip Size #2,#3,1/4",5/16".#1
  • Handle Material Acetate with Vinyl Grip
  • Shank Length 4" to 6"
  • Overall Length 7-3/4" to 11"
  • Includes Keystone Slotted 1/4" x 4", 1/4" x 6", 5/16" x 6", Phillips #1 x 4", #2 x 4", #3 x 6", Square #1 x 4", #2 x 4", #3 x 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Insulated No
  • Nonsparking No
  • Handle Design Cushion Grip
  • Number of Pieces 9
  • Shank Shape Round
  • Shank Material Steel
  • Finish Chrome with Black Tip
  • Standards ANSCI
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms