Skip Content

C3
WESTWARD

Parts Washer,40 gal.,200 lb. Capacity

  • Item # 35MT16
  • My Part #
  • Mfr. Model # 35MT16
  • Catalog Page # 939
  • UNSPSC # 24111813
Parts Washer,40 gal.,200 lb. Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $444.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 121.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

When not in use, make sure to switch off the pump, close the lid, and disconnect the washer from the electrical supply.

View More

Technical Specs

  • Item Parts Washer
  • Type Aqueous
  • Tank Capacity (1) 18-1/4 gal, (1) 22-3/4 gal
  • Load Capacity (Lb.) 200
  • Tank Length (In.) 22-3/4
  • Tank Width (In.) 19-1/4
  • Nominal Tank Depth (In.) 10-1/4
  • Tank Height (In.) 10-3/4
  • Overall Length (In.) 44-3/4
  • Overall Width (In.) 21-1/2
  • Overall Height (In.) 35
  • Output Frequency (Hertz) 60
  • Output Watts 43
  • Temp. Range (F) 40 Degrees to 160 Degrees
  • Work Light No
  • Voltage 120
  • Filtration Changeable
  • Construction Steel
  • Standards UL Pump
  • Includes Lift Off Cover with Safety Plate
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.