Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WESTWARD

Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 1-13/64", Jaw Length: 29/32", ESD Safe: No

  • Item # 3HZF5
  • My Part #
  • Mfr. Model # 3HZF5
  • Catalog Page # N/A
  • UNSPSC # 27112114
Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 1-13/64", Jaw Length: 29/32", ESD Safe: No close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The WESTWARD® diagonal pliers feature invisible spring-loaded action that boosts comfort and safety, limiting muscle strain and risk of injury. Ergonomically designed grip reduces force required for use. Jaws and cutting edges are heat treated for added durability.

View More

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Diagonal Cutting Pliers
  • Item Diagonal Cutting Plier
  • Cut Flush
  • ESD Safe No
  • Jaw Width 1-13/64"
  • Nominal Tool Length 8"
  • Jaw Length 29/32"
  • Material Chromium Molybdenum Steel
  • Overall Length 8"
  • Voltage Rating Not Rated
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Insulated No
  • Nose Type Oval
  • Cutting Capacity/Material 1/16" Medium Piano Wire
  • Spring Return Yes
  • Wire Stripper No
  • Jaw Bend 0 Degrees
  • Tip Width 3/32"
  • Handle Type Ergonomic
  • Handle Color Black/Blue
  • Features Internal Spring
  • Standards DIN ISO 5749
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms