Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WESTWARD

Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 5/16", Jaw Length: 5/8", ESD Safe: No

  • Item # 1UKK9
  • My Part #
  • Mfr. Model # 1UKK9
  • Catalog Page # N/A
  • UNSPSC # 27112114
Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 5/16", Jaw Length: 5/8", ESD Safe: No close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Product Details

Corrosion resistant with hardened and tempered steel construction for long life. Dipped handle provides for a more comfortable grip. Ideal for cutting copper, brass, iron, aluminum, and steel wire. Cushion-grip handle.

View More

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Diagonal Cutting Pliers
  • Item Diagonal Cutting Plier
  • Cut Flush
  • ESD Safe No
  • Jaw Width 5/16"
  • Nominal Tool Length 5"
  • Jaw Length 5/8"
  • Material Steel
  • Overall Length 5-1/4"
  • Voltage Rating 1000V
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Insulated No
  • Nose Type Oval
  • Spring Return No
  • Wire Stripper No
  • Jaw Bend 0 Degrees
  • Handle Type Dipped Pistol Grip
  • Handle Color Blue
  • Standards ASME B107.22M
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms