Skip Content

WG
WESTWARD

Outside Firm Joint Caliper,Range 36 In.

  • Item # 40L723
  • My Part #
  • Mfr. Model # 40L723
  • Catalog Page # N/A
  • UNSPSC # 41111621
Outside Firm Joint Caliper,Range 36 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Outside Firm Joint Caliper
  • Range (In.) 36
  • Construction Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None