Skip Content
WV
TM
WESTWARD

Osc Tool Saw Blade, CrV, 3-1/8 In, PK3

  • Item # 48Z520
  • Mfr. Model # 48Z520
  • Catalog Page # N/A
  • UNSPSC # 27112802
Osc Tool Saw Blade,CrV,3-1/8 In,PK3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

Variable-speed tool with ergonomic grip for cutting, sanding, grout removal, and grinding. Includes 3 sanding sheets, 1 wood flush cut blade, 1 wood and drywall saw blade, and a nylon carrying tote.

View More

Technical Specs

There are no technical specs available for this product.

Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms