Skip Content

DV
WESTWARD

Osc Tool Saw Blade,CrV,3/8 In

  • Item # 48Z509
  • My Part #
  • Mfr. Model # 48Z509
  • Catalog Page # N/A
  • UNSPSC # 27112802
Osc Tool Saw Blade,CrV,3/8 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Variable-speed tool with ergonomic grip for cutting, sanding, grout removal, and grinding. Includes 3 sanding sheets, 1 wood flush cut blade, 1 wood and drywall saw blade, and a nylon carrying tote.

View More

Technical Specs

  • Item Oscillating Tool Saw Blade
  • Material CrV
  • Size 3/8"
  • Overall Length 3-3/4"
  • Application Wood and Drywall
  • For Use With Fein Multimaster, Dremel, Bosch, Skil and Westward Oscillating Tools
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  •