DV
WESTWARD

Open End Wrench Set, SAE, Number of Pieces: 10, Satin Finish, Insulated: No

  • Item # 36A314
  • My Part #
  • Mfr. Model # 36A314
  • Catalog Page # N/A
  • UNSPSC # 27111706
Open End Wrench Set, SAE, Number of Pieces: 10, Satin Finish, Insulated: No close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Wrench Product Grouping Wrench Sets
  • Wrench Item Open End Wrench
  • Reversing No
  • SAE or Metric SAE
  • Number of Pieces 10
  • Insulated No
  • Head Movement Fixed
  • Wrench Shape Straight
  • Wrench Head Sizes 1/4", 5/16", 5/16", 3/8", 7/16", 1/2", 1/2", 9/16", 9/16", 5/8", 5/8", 3/4", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"
  • Head Angle 15 Degrees
  • Range of Lengths 4-15/16 to 11-1/2"
  • Finish Satin
  • Includes Canvas Pouch
  • Standards ISO 3318
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.