Skip Content

C3
WESTWARD

Oil Pump and Hose Reel Kit, Air Operated, 56 gal., Pump Ratio 5:1

  • Item # 45CT52
  • My Part #
  • Mfr. Model # 45CT52
  • Catalog Page # 939
  • UNSPSC # 40151524
Oil Pump and Hose Reel Kit,55 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,035.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 225.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Westward® heavy-duty, high-flow Oil Pump and Hose Reel Kit features a 5:1 pump that dispenses oils up to SAE 240 up to 50m. It's made from heavy-gauge 4mm-thick steel sheet for strength and durability. Designed for smooth movement over uneven workshop surfaces, with 3"" ground clearance, 6"W front wheels, and 2 toe-locking rear casters.

View More

Technical Specs

  • Item Oil Pump and Hose Reel Kit
  • Type Air Operated
  • Air Motor Size (In.) 2-1/2
  • Pump Ratio 5:1
  • Container Size 56 gal.
  • Consumption @ 100 PSI 66 gpm
  • Working Flow Max. (GPM) 4.7
  • Min. Air Inlet Pressure 30
  • Max. Air Inlet PSI 145
  • Capacity 55 gal.
  • Outlet Pressure Max. (PSI) 725
  • Air Inlet (In.) 1/4 NPT
  • Outlet Size 1/2" NPT
  • Max. Output 4.7 gpm
  • Fluid Outlet Thread (In.) 1/2
  • Pump for Multiple Outlets No
  • For Use With Oils
  • Includes Air Filter-Regulator and Lubricator, 2 Piece Combo Complete with Air Gage, Oil Hose for Connecting Pump Outlet to Reel Inlet, Hose Reel with Hose
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.