Navigation Menu New

Access My Account, Order History, Lists and more here.

45JW51 45JW51 UNSPSC # 27111714

Tap image to zoom.

Roll over image to zoom.

WESTWARD

Grainger Choice Product

Oil Filter Wrench, Oil Filter Wrench to use with Ratchet

  • Item # 45JW51
  • Mfr. Model # 45JW51
  • UNSPSC # 27111714
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Oil Filter Wrench
  • Oil Filter Wrench Type Oil Filter Wrench to use with Ratchet
  • For Outside Diameter 4 21/32 in to 5 5/32 in
  • Strap Width 1 1/2 in
  • Strap Length 16 3/4 in
  • Strap Material Spring Steel
  • Material Alloy Steel
  • Finish Black Oxide
  • Adjustable Manual
  • Drive Size 1/2 in
  • Filter Capacity 4 21/32 in to 5 5/32 in
  • Insulated No
  • Non-Magnetic Yes
  • Nonsparking No
  • Tether Style Not Tether Capable
  • Corrosion Resistant Yes
  • Color Black

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top