Navigation Menu New

Access My Account, Order History, Lists and more here.

45FF26 45FF26 UNSPSC # 27111714

Tap image to zoom.

Roll over image to zoom.

WESTWARD

Grainger Choice Product

Oil Filter Strap Wrench, For Outside Diameter 7 in, Handle Length 3 in, Strap Width 2 in

  • Item # 45FF26
  • Mfr. Model # 45FF26
  • UNSPSC # 27111714
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Strap Wrench Type Oil Filter Strap Wrench
  • For Outside Diameter 7 in
  • Handle Length 3 in
  • Strap Width 2 in
  • Strap Material Nylon
  • Drive Size 3/8 in, 1/2 in
  • Handle Material Alloy Steel
  • Strap Length 22 in
  • For Tubing Maximum Outside Diameter 3 in
  • Overall Length 23 1/2 in
  • Corrosion Resistant Yes
  • Finish Chrome
  • Handle Color Silver
  • Handle Type One Piece
  • Includes Ribbon
  • Non-Magnetic Yes
  • Nonsparking No
  • Strap Color Black
  • Item Oil Filter Strap Wrench

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top