Navigation Menu New

Access My Account, Order History, Lists and more here.

1EKE3 1EKE3 UNSPSC # 27111714

Tap image to zoom.

Roll over image to zoom.

WESTWARD

Grainger Choice Product

Oil Filter Strap Wrench, For Outside Diameter 4 3/4 in, Handle Length 6 in, Strap Width 1 7/8 in

  • Item # 1EKE3
  • Mfr. Model # 1EKE3
  • UNSPSC # 27111714
  • Catalog Page # 919 919
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Strap Wrench Type Oil Filter Strap Wrench
  • For Outside Diameter 4 3/4 in
  • Handle Length 6 in
  • Strap Width 1 7/8 in
  • Strap Material Nylon
  • Drive Size 3/8 in
  • Handle Material Alloy Steel
  • Strap Length 18 in
  • For Tubing Maximum Outside Diameter 1 in
  • Overall Length 15 in
  • Corrosion Resistant Yes
  • Finish Chrome
  • Handle Color Silver
  • Handle Type One Piece
  • Non-Magnetic Yes
  • Nonsparking No
  • Strap Color Black
  • Item Oil Filter Wrench
Back to Top