Skip Content
WV
TM
WESTWARD

Needle Nose Plier, 8-1/4" Overall Length, 1-11/16" Max. Jaw Opening, Serrated Gripping Surface

  • Item # 10Z813
  • My Part #
  • Mfr. Model # 10Z813
  • Catalog Page # 876
  • UNSPSC # 27112134
Needle Nose Plier,8-1/4 in.,Serrated close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Product Details

These pliers feature corrosion-resistant, hardened steel construction.

View More

Technical Specs

  • Item Needle Nose Plier
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • ESD Safe No
  • Side Cutter Yes
  • Wire Stripper No
  • Wire Crimper No
  • Jaw Bend 0 Degrees
  • Overall Length 8-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Joint Type Solid
  • Gripping Surface Serrated
  • Spring Return No
  • Jaw Length 2-11/32"
  • Jaw Width 29/32"
  • Tip Width 3/16"
  • Max. Jaw Opening 1-11/16"
  • Handle Type Dipped
  • Handle Color Blue
  • Material Chrome Vanadium Steel
  • Cutting Capacity/Material 1/16",1241 MPA
  • Voltage Rating Not Rated
  • Features High Leverage
  • Standards ASME
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.