WV
Grainger Choice Product
WESTWARD

Narrow Crown Staple, 29/64, 5/16Leg, Pk1000

  • Item # 10D678
  • My Part #
  • Mfr. Model # 10D678
  • Catalog Page # 890
  • UNSPSC # 31162404
Narrow Crown Staple, 29/64, 5/16Leg, Pk1000 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Staplers, Tackers, and Accessories~Staples and Brad Nails


$0.59 / pkg. of 1,000

Web Price $1.68

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
  • Clearance Item

Technical Specs

  • Item Narrow Crown Staples
  • Type Light Duty
  • Crown Width (In.) 29/64 in
  • Leg Length (In.) 5/16 in
  • Fits Wire Dia. (In.) 0.029 x 0.02
  • Gauge 23
  • For Use With 10D651, 10D652, 10D654 Staple Guns
  • Package Quantity 1,000
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products