Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
WESTWARD

Compound Leverage Gears Stainless Steel Multi-Tool, Natural, Number of Tools: 11

  • Item# 6ATV0
  • Mfr. Model# 6ATV0
  • Catalog Page# 1032
  • UNSPSC# 27112108
Compound Leverage Gears Stainless Steel Multi-Tool, Natural, Number of Tools: 11 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $62.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.73 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pocket multitool features a small and lightweight design, to help keep effective tools on-hand. It is designed to be carried in a pants pocket, and features butterfly-opening capabilities, with large, center-opening tools for tough jobs. The 12 functions include stainless steel pliers and a knife blade, an LED light, a wire hook, Phillips and slotted screwdrivers, scissors, and a bottle opener. Open length: 6 1⁄4". Closed length: 4 3⁄4".

View More

Technical Specs

  • Item Multi-Tool
  • Handle Color Natural
  • Opening Action Compound Leverage Gears
  • One-Hand Operation No
  • Number of Tools 11
  • Number of Functions 11
  • Length Open 6-1/4"
  • Closed Length 4-3/4"
  • Features Plier, Knife Blade, LED, Wire Hook, Phillips and Slotted Screwdrivers, Scissors, Bottle Opener
  • Material Stainless Steel
  • Tool Access External
  • Locking Yes
  • Sheath Material Terylene
  • Includes Sheath
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.